Free Shipping : For every order of $350 or more with the promo code : FREESHIP

REVERSIBLE BIT ASSORTMENT WITH HANDLE 6-5/16'' - 13PC

613.760 - UNSPSC 27111701
REVERSIBLE BIT ASSORTMENT WITH HANDLE 6-5/16'' - 13PC REVERSIBLE BIT ASSORTMENT WITH HANDLE 6-5/16'' - 13PC
REVERSIBLE BIT ASSORTMENT WITH HANDLE 6-5/16'' - 13PC

Delivery

No stock for delivery. -
0 Review(s) / 1 Q&A

13-piece assortment with variable handle

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:18 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:18 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 13
EAN 4052703296897

Features

Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle
2K handle
Würth colour coding system for fast identification

Contents

Screwdriver with T-handle function
1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted
1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball
1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40
Metal box (220 x 110 x 35 mm)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Q: Can I buy the blades separately? March 30, 2021
A: Replacement blades can only be ordered through our special orders team with a 4-6 week lead time, we do not carry them in our standard inventory. Please call and speak with our Customer Service Team at 1- 866-482-0740